Synthware Desiccators
13000 ml, 300 mm (top), 245 mm
Catalog # 76264-312
Supplier: Kemtech America
Fournisseur #: B135130
Jump to:
Product Details & Documents
Our desiccators are made from high quality borosilicate glass.
- Heavy wall borosilicate construction
- Ceramic plate included
- Glass lid included
The desiccator is designed for operation under vacuum pressure and is great for desiccation of your samples or for storage of humidity sensitive materials.
Certifications: Meet ASTM standards.
Delivery information: Supplied with inner ceramic plate and glass lid.
Spécifications
- Ø int.:300 mm (top)
- Volume:13000 ml
- Hauteur:245 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



