Synthware Desiccators
7000 ml, 240 mm (top), 195 mm
Catalog # 76264-310
Supplier: Kemtech America
Supplier #: B135124
Jump to:
Product Details & Documents
Our desiccators are made from high quality borosilicate glass.
- Heavy wall borosilicate construction
- Ceramic plate included
- Glass lid included
The desiccator is designed for operation under vacuum pressure and is great for desiccation of your samples or for storage of humidity sensitive materials.
Certifications: Meet ASTM standards.
Delivery information: Supplied with inner ceramic plate and glass lid.
Specifications
- Ø int.:240 mm (top)
- Volume:7000 ml
- Hauteur:195 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



