Synthware Desiccators
4500 ml, 210 mm (top), 170 mm
Catalog # 76264-308
Supplier: Kemtech America
Fournisseur #: B135121
Jump to:
Product Details & Documents
Our desiccators are made from high quality borosilicate glass.
- Heavy wall borosilicate construction
- Ceramic plate included
- Glass lid included
The desiccator is designed for operation under vacuum pressure and is great for desiccation of your samples or for storage of humidity sensitive materials.
Certifications: Meet ASTM standards.
Delivery information: Supplied with inner ceramic plate and glass lid.
Spécifications
- Ø int.:210 mm (top)
- Volume:4500 ml
- Hauteur:170 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



