Task and Drafting Chairs
Chair, economy mid, blue fabric, with casters, Blue, Hard floor caster, 21 - 28.5"
76250-968
: V4307HC
A variety of specialty seating solutions.
- Thick, resilient, high-density foam provides long-lasting comfort
- The pneumatic height adjustment allows you to easily change your seat height
- 300 lb. weight capacity
These Bevco chairs offer a utilitarian design with ergonomic features that adjust to fit most body types and workstations.
: ANSI/BIFMA; GreenGuard Gold. Upholstery meets CAL 117 standards.
: 12-year warranty.
- Color:Blue
- Désignation:Chair, economy mid, blue fabric, with casters
- Seat Height:21 - 28.5"
- Foot Style:Hard floor caster
- Seat/back material:Fabric
- Cat. No.:76250-968
- Model:76250-968
- Weight capacity:300 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



