ESD Jacket, Snap Cuff, Transforming Technologies
Black, XXL
Catalog # 76249-820
Supplier: Transforming Technologies
Fournisseur #: JKC9026SPBK-XX
ESD Jacket, Snap Cuff, Transforming Technologies
Catalog # 76249-820
Supplier: Transforming Technologies
Jump to:
Product Details & Documents
These collared jackets are made fromlightweight 90% polyester and 10% carbon fabric for supreme comfort and ESD shielding.
Features a snap front closure, wrist adjustment snaps and three roomy patch pockets. Maintains consistent continuity readings even after 100 wash cycles.
Certifications: Meets or exceeds ANSI ESD-S20.20 requirements.
Spécifications
- Taille de confection:XXL
- Color:Black
- Cat. No.:76249-820
- Risk area:ESD
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Press studs / snaps
- Fabric:90% polyester, 10% carbon fabric
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



