Torque Drivers, Testequity LLC TE
Torque Tool, 1", 4.5", 1/4" hex female, 3 - 35 lbs.
Catalog # 76249-478
Supplier: TESTEQUITY LLC TE
Fournisseur #: MC-200F
Jump to:
Product Details & Documents
Spécifications
- Désignation:Torque Tool
- Longueur:1"
- Load Capacity:3 - 35 lbs.
- Width:4.5"
- Drive Size:1/4" hex female
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



