Bevco® Integra Technical Seating
Chair, ESD Dlx, mid, black vinyl large back, Black, Stationary glide, 19 - 26.5"
Catalog # 76247-450
Supplier: BevCo Precision Manufacturing
: 9352L-E
Jump to:
Product Details & Documents
Excellent cleanroom, ESD and ESD/cleanroom options.
- Backrest is specifically shaped to provide ample back support
- Backrests have a heavy-duty polypropylene back shell to protect the upholstery
- Generous seat provides an exceptional seating experience
- Thick, resilient, high-density foam provides long-lasting comfort
- The pneumatic height adjustment allows you to easily change your seat height
- Sturdy polished aluminum base
- Mid and tall height models come with a 20" adjustable chrome footring
- 300 lbs. weight capacity
BEVCO’s Integra Series is an upholstered chair that offers around-the-clock reliability designed to meet the needs of a variety of workplace environments. This upholstered seating solution provides the most versatility, durability and overall seating enjoyment. The Integra makes working easy!
: ANSI/BIFMA; GreenGuard Gold. Upholstery meets CAL 117 standards.
: 12-year warranty.
Spécifications
- Color:Black
- Désignation:Chair, ESD Dlx, mid, black vinyl large back
- Seat Height:19 - 26.5"
- Foot Style:Stationary glide
- Seat/back material:Vinyl
- Cat. No.:76247-450
- Model:76247-450
- Weight capacity:300 lbs.
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Carpet caster for Bevco chairs and stools, carpet dual wheel for 5-star baseCarpet caster for Bevco chairs and stools, carpet dual wheel for 5-star base76248-890Log in pour la disponibilitéEach - $60.51



