Single Flute Countersink, Cutting Tool Supply
Single Flute Countersink, 90°, 1", 2¾", ½"
Catalog # 76244-654
Supplier: CUTTING TOOL SUPPLY TE
: C46132
Jump to:
Product Details & Documents
Made of black oxide with reduced shank.
: ASME B94.11M.
Spécifications
- Désignation:Single Flute Countersink, 90°
- Longueur:2¾"
- Shank Diameter:½"
- Diameter:1"



