Single Flute Countersink, Cutting Tool Supply
Single Flute Countersink, 100°, 1", 2¾", ½"
76244-644
Supplier #: C46133
Made of black oxide with reduced shank.
Certifications: ASME B94.11M.
- Désignation:Single Flute Countersink, 100°
- Longueur:2¾"
- Shank Diameter:½"
- Diameter:1"



