Single Flute Countersink, Cutting Tool Supply
Single Flute Countersink, 100°, 3/4", 2⅝", ½"
Catalog # 76244-642
Supplier: CUTTING TOOL SUPPLY TE
Supplier #: C46127
Jump to:
Product Details & Documents
Made of black oxide with reduced shank.
Certifications: ASME B94.11M.
Specifications
- Désignation:Single Flute Countersink, 100°
- Longueur:2⅝"
- Shank Diameter:½"
- Diameter:3/4"



