Bevco® Integra Technical Seating
Chair, ESD/cleanroom Dlx, mid, black vinyl medium back, with casters, Black, ESD Hard floor caster, 20 - 27.5"
Catalog # 76240-930
Supplier: BevCo Precision Manufacturing
Supplier #: 9351ME4-CARD5S
Jump to:
Product Details & Documents
Excellent cleanroom, ESD and ESD/cleanroom options.
- Backrest is specifically shaped to provide ample back support
- Backrests have a heavy-duty polypropylene back shell to protect the upholstery
- Generous seat provides an exceptional seating experience
- Thick, resilient, high-density foam provides long-lasting comfort
- The pneumatic height adjustment allows you to easily change your seat height
- Sturdy polished aluminum base
- Mid and tall height models come with a 20" adjustable chrome footring
- 300 lbs. weight capacity
BEVCO’s Integra Series is an upholstered chair that offers around-the-clock reliability designed to meet the needs of a variety of workplace environments. This upholstered seating solution provides the most versatility, durability and overall seating enjoyment. The Integra makes working easy!
Certifications: ANSI/BIFMA; GreenGuard Gold. Upholstery meets CAL 117 standards.
Ordering information: 12-year warranty.
Spécifications
- Color:Black
- Désignation:Chair, ESD/cleanroom Dlx, mid, black vinyl medium back, with casters
- Seat Height:20 - 27.5"
- Foot Style:ESD Hard floor caster
- Seat/back material:Vinyl
- Cat. No.:76240-930
- Model:76240-930
- Weight capacity:300 lbs.
Accessories
Informations sur le produit
- Catalog #AvailabilityPrice
- Carpet caster for Bevco chairs and stools, carpet dual wheel for 5-star baseCarpet caster for Bevco chairs and stools, carpet dual wheel for 5-star base76248-890Log in pour la disponibilitéEach - $60.51
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



