Adjustable - Height Worktable with Hand Crank, Production Basics
Product Details & Documents
Four-post worktable features easy work surface height adjustment from 76.2 to 106.7 cm (30 to 42").
- Hand crank allows precise positioning of work surface height to accommodate multiple operators
- Excellent stability
Standard models include blue 12- and 14-gauge steel frame with white industrial-grade laminate surface or gray ESD static dissipative laminate surface.
Ordering information: Shipped assembled. To order uprights, accessories, or frames and work surfaces in available colors and materials, contact your Avantor representative. Additional frame colors include black, gray, light neutral, and white; laminate colors include almond, gray, ESD beige, and ESD white.
Delivery information: Includes standard ground bolt and wire.
Spécifications
- Capacité:1000 lbs.
- Désignation:Hand-crank adjustable table, ESD laminate
- Hauteur:30 - 42"
- W×D:48×30"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



