Enclosure Back Panels, Eagle Group
Enclosure back panels, 24", 63", 10 lbs.
76238-592
: E2463
Helps secure shelf contents, enclosing the backs and sides of unit.
- Made of chrome
- Largeur:24"
- Désignation:Enclosure back panels
- Hauteur:63"
- Weight:10 lbs.



