Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Sample Tubes, 4×300 ml, Büchi

Sample Tubes, 4×300 ml, Büchi

260 mm, 48 mm, 300 ml, Sample tubes with wall thickness of 2.3 mm, glass
  CA89370-934
Supplier #:  037377
Sample Tubes, 4×300 ml, Büchi
  CA89370-934
Sample Tubes, 4×300 ml, Büchi
Sample Tubes, 4×300 ml, Büchi

260 mm, 48 mm, 300 ml, Sample tubes with wall thickness of 2.3 mm, glass

 
$521.52
   
Each
 

This sample tubes feature wider diameter, constricted condensation zone, thicker glass wall and can process higher volumes compared to sample tubes from other manufacturers.

  • Precision joint: tightness, avoid fume leaks
  • Constricted condensation zone; no splashing
  • Wider diameter; reduced foaming
  • Thicker glass wall, longer lifetime

The engineering and design ensures a better seal to the suction module of the digester and the splash protector of the distillation unit. All BUCHI Kjeldahl glassware (100, 300 and 500 ml) maintain the same integrity and upper opening shape. By use of built-in distillation unit design, all glassware will fit properly.

 
  • Ø:
    48 mm
  • Volume:
    300 ml
  • Désignation:
    Sample tubes with wall thickness of 2.3 mm, glass
  • Longueur:
    260 mm