Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Cryogenic Piggyback Multi-Layer Barcode Labels | Avantor

Cryogenic Piggyback Multi-Layer Barcode Labels

Cryogenic piggyback multi-layer labels, White, 3", 40×40 mm (1.575×1.575"), 2000 labels/roll (1 label across)
Catalog # 76210-652
Fournisseur #:  807656077765
Cryogenic Piggyback Multi-Layer Barcode Labels
Catalog # 76210-652
Cryogenic Piggyback Multi-Layer Barcode Labels
Cryogenic Piggyback Multi-Layer Barcode Labels

Cryogenic piggyback multi-layer labels, White, 3", 40×40 mm (1.575×1.575"), 2000 labels/roll (1 label across)

Price
$761.25
Log in pour la disponibilité
Roll of 2,000
  • L'article nécessite un contrôle de la température pour le stockage et la livraison avec des frais supplémentaires. Il n'est pas éligible au retour pour des raisons de sécurité et de qualité. Tenez compte des exigences avant d'acheter.
  • Return Policy
Product Details & Documents

Designed for long-term cryo-preservation under cryogenic laboratory conditions, these labels allow multiple related labels to be printed at once and placed in one location until the smaller labels within are needed to identify subsequent items.

  • Temperature range: −196 to +110 °C (−321 to +230 °F)
  • Resistant to extreme cryogenic conditions, as low as −196 °C
  • Multi-layer piggyback design facilitates product tracking
  • Labels are resistant to spraying and swabbing with alcohol and surface sanitizing wipes

Cryogenic piggyback labels for identifying small diameter vials and tubes, plates, freezer boxes, and plastic bags. The labels have a label-on-label multi-layer design that allows multiple related labels to be printed at once and placed in one location until the smaller labels within are needed to identify subsequent items. Designed for long-term cryo-preservation under cryogenic laboratory conditions, including liquid and vapor phase liquid nitrogen (−196 °C/−321 °F), −80 °C (−112 °F) freezers, and dry ice transportation. Labels adhere to wet surfaces and are alcohol-resistant. Printable with all major brands of thermal-transfer printers for smudge-proof, serialized alphanumerical information and barcodes.

Spécifications
  • Color:
    White
  • Désignation:
    Cryogenic piggyback multi-layer labels
  • Dimensions:
    40×40 mm (1.575×1.575")
  • Packaging:
    2000 labels/roll (1 label across)
  • Core Size:
    3"
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.