Cryogenic Piggyback Multi-Layer Barcode Labels
- L'article nécessite un contrôle de la température pour le stockage et la livraison avec des frais supplémentaires. Il n'est pas éligible au retour pour des raisons de sécurité et de qualité. Tenez compte des exigences avant d'acheter.
- Return Policy
Product Details & Documents
Designed for long-term cryo-preservation under cryogenic laboratory conditions, these labels allow multiple related labels to be printed at once and placed in one location until the smaller labels within are needed to identify subsequent items.
- Temperature range: −196 to +110 °C (−321 to +230 °F)
- Resistant to extreme cryogenic conditions, as low as −196 °C
- Multi-layer piggyback design facilitates product tracking
- Labels are resistant to spraying and swabbing with alcohol and surface sanitizing wipes
Cryogenic piggyback labels for identifying small diameter vials and tubes, plates, freezer boxes, and plastic bags. The labels have a label-on-label multi-layer design that allows multiple related labels to be printed at once and placed in one location until the smaller labels within are needed to identify subsequent items. Designed for long-term cryo-preservation under cryogenic laboratory conditions, including liquid and vapor phase liquid nitrogen (−196 °C/−321 °F), −80 °C (−112 °F) freezers, and dry ice transportation. Labels adhere to wet surfaces and are alcohol-resistant. Printable with all major brands of thermal-transfer printers for smudge-proof, serialized alphanumerical information and barcodes.
Spécifications
- Color:White
- Désignation:Cryogenic piggyback multi-layer labels
- Dimensions:40×40 mm (1.575×1.575")
- Packaging:1000 labels/roll (1 label across)
- Core Size:1"
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



