Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
MX250 Protective Eyewear, HexArmor | Avantor

MX250 Protective Eyewear, HexArmor

Protective eyewear MX250, Anti-fog, Sliver mirror, 53%
Catalog # 76207-798
Supplier:   HexArmor
Fournisseur #:  11-14004-06
MX250 Protective Eyewear, HexArmor
Catalog # 76207-798
Supplier:  HexArmor
MX250 Protective Eyewear, HexArmor
MX250 Protective Eyewear, HexArmor

Protective eyewear MX250, Anti-fog, Sliver mirror, 53%

Price
$54.37
Log in pour la disponibilité
Each
Product Details & Documents

Safety eyewear should never be treated as one size fits all. Simply wearing any generic pair of safety eyewear isn’t enough to protect the eyes.

  • Panoramic lens for wide field of vision
  • Dual-injection adaptive soft-grip side arms for slip-free, stable fit
  • Contoured nose bridge for comfort and fit
  • Lightweight, durable construction
  • Built-in brow guard
  • LTX™ Lens Technology for premium optical clarity with 100% UV protection
  • Metal-free hinge design

The perfect blend of style, comfort, and performance. Introducing the MX250 with permanent anti-fog coatings. Featuring a panoramic lens for great lateral vision, dual-component soft grip side arms and a durable lightweight design.

Although it may decrease the possibility of injury, poorly or incorrectly fitting eyewear will put users at a higher risk for injury. HexArmor’s German-engineered dual-injection mold technology, allows the combination of soft and hard components into flex frames, making them comfortable and durable, yet highly adaptive.

They fit to most face widths or shapes, making wearability, protection, and compliance an easier endeavor.

Certifications: Meets Standards ANSI Z87.1.2015, CE EN 166.

Spécifications
  • Désignation:
    Protective eyewear MX250
  • Lens Coating:
    Anti-fog
  • Lens Tint:
    Sliver mirror, 53%
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.