Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
MX200G Protective Eyewear, HexArmor | Avantor

MX200G Protective Eyewear, HexArmor

Protective eyewear MX200g, Anti-fog, scratch-resistant/hardcoat (TruShield® S), Gray, 23%
Catalog # 76207-780
Supplier:   HexArmor
Fournisseur #:  11-12003-04
MX200G Protective Eyewear, HexArmor
Catalog # 76207-780
Supplier:  HexArmor
MX200G Protective Eyewear, HexArmor
MX200G Protective Eyewear, HexArmor

Protective eyewear MX200g, Anti-fog, scratch-resistant/hardcoat (TruShield® S), Gray, 23%

Price
74,62 $
Log in pour la disponibilité
Each
Product Details & Documents

Safety eyewear should never be treated as one size fits all. Simply wearing any generic pair of safety eyewear isn’t enough to protect the eyes.

  • Dual-injection soft-grip side arms for a low pressure, non-slip fit
  • Clip-on head strap adjusts for a secure fit
  • Integrated channel for eye ventilation
  • Contoured nose bridge for comfort and fit
  • LTX™ Lens Technology for premium optical clarity
  • 100% UV protection
  • Metal-free hinge design

The MX200G with permanent anti-fog coatings. Featuring a wraparound lens design with a removable inner foam guard and washable snap-in head strap for comfortable, sealed protection from dust and debris.

Although it may decrease the possibility of injury, poorly or incorrectly fitting eyewear will put users at a higher risk for injury. HexArmor’s German-engineered dual-injection mold technology, allows the combination of soft and hard components into flex frames, making them comfortable and durable, yet highly adaptive.

They fit to most face widths or shapes, making wearability, protection, and compliance an easier endeavor.

Certifications: Meets Standards ANSI Z87.1.2015, CE EN 166, CSA 94.3.

Spécifications
  • Désignation:
    Protective eyewear MX200g
  • Lens Coating:
    Anti-fog, scratch-resistant/hardcoat (TruShield® S)
  • Lens Tint:
    Gray, 23%
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.