VWR® Cleanroom Papers
Latex-free paper, Ivory, 8.5×11", 28 lbs.
Supplier: VWR International
Jump to:
Product Details & Documents
The cleanroom paper is ideal for documentation in critical environments, where very low particle and ESD generation is important.
- Low particle generation
Cleanroom paper is provided in latex or latex-free variants in a variety of colors.
Spécifications
- Color:Ivory
- Désignation:Latex-free paper
- Dimensions:8.5×11"
- Weight:28 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



