PharmaScoop Sample Scoops, Bürkle
Regular handle, 2500 ml (84.53 oz.), 215 mm (8.46"), 185 mm (7.28")
Catalog # 76204-522
Supplier: BURKLE INC
Fournisseur #: 5324-0017
Jump to:
Product Details & Documents
This sample scoop PharmaScoop has been developed in order to meet the high requirements of the pharmaceutical industry, such as those contained in the FDA regulations.
- Stainless steel AISI 316 (1.4404)
- GMP conform
- Highly polished
Like all samplers for the pharmaceutical industry, they are made of stainless steel AISI 316 without edges, crevices or undercuts in which sample residues could collect and contaminate subsequent samples. The highly polished inner and outer surfaces of the scoop therefore meet all the requirements for GMP compliance in production and sampling.
Spécifications
- Ø:185 mm (7.28")
- Capacité:2500 ml (84.53 oz.)
- Désignation:Regular handle
- Longueur:215 mm (8.46")
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



