PharmaScoop Sample Scoops, Bürkle
Regular handle, 500 ml (16.91 oz.), 140 mm (5.51"), 95 mm (3.74")
Catalog # 76204-510
Supplier: BURKLE INC
Fournisseur #: 5324-0018
Jump to:
Product Details & Documents
This sample scoop PharmaScoop has been developed in order to meet the high requirements of the pharmaceutical industry, such as those contained in the FDA regulations.
- Stainless steel AISI 316 (1.4404)
- GMP conform
- Highly polished
Like all samplers for the pharmaceutical industry, they are made of stainless steel AISI 316 without edges, crevices or undercuts in which sample residues could collect and contaminate subsequent samples. The highly polished inner and outer surfaces of the scoop therefore meet all the requirements for GMP compliance in production and sampling.
Spécifications
- Ø:95 mm (3.74")
- Capacité:500 ml (16.91 oz.)
- Désignation:Regular handle
- Longueur:140 mm (5.51")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



