Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
 

PharmaScoop Sample Scoops, Bürkle

Regular handle, 100 ml (3.38 oz.), 100 mm (3.94"), 50 mm (1.97")
  76204-508
 :   BURKLE INC
 :  5324-0012
PharmaScoop Sample Scoops, Bürkle
  76204-508
PharmaScoop Sample Scoops, Bürkle
PharmaScoop Sample Scoops, Bürkle

Regular handle, 100 ml (3.38 oz.), 100 mm (3.94"), 50 mm (1.97")

 
544,12 $
   
Each
 

This sample scoop PharmaScoop has been developed in order to meet the high requirements of the pharmaceutical industry, such as those contained in the FDA regulations.

  • Stainless steel AISI 316 (1.4404)
  • GMP conform
  • Highly polished

Like all samplers for the pharmaceutical industry, they are made of stainless steel AISI 316 without edges, crevices or undercuts in which sample residues could collect and contaminate subsequent samples. The highly polished inner and outer surfaces of the scoop therefore meet all the requirements for GMP compliance in production and sampling.

 
  • Ø:
    50 mm (1.97")
  • Capacité:
    100 ml (3.38 oz.)
  • Désignation:
    Regular handle
  • Longueur:
    100 mm (3.94")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.