Microscope slides, Kemtech America
Slides, super colored glass, ground edges, colored single frosted one end, 90° corners, printable, Yellow, 1.1 mm, 75×25 mm
Catalog # 76204-204
Supplier: Kemtech America
Supplier #: 0313-7121-17
Jump to:
Product Details & Documents
Kemtech America slides are in compliance with iso 8037/1 international standard in dimension. each slide is pre cleaned and thouroughly examined to ensure premium quality
- Super grade and super white glass available
- 45 degree clipped and 90 degree corners available
- color frosted
- Iso 8037/1 compiant
Certifications: ISO Certified: GB/T 19001-2008/ISO 9001:2008
Spécifications
- Color:Yellow
- Désignation:Slides, super colored glass, ground edges, colored single frosted one end, 90° corners, printable
- L×l:75×25 mm
- Épaisseur:1.1 mm
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



