Laboratory Frames and Supports
Medium Lab Frame, 24 x 48"
Catalog # 470235-414
Supplier: OHAUS CORP.
Fournisseur #: 30392324
Jump to:
Product Details & Documents
Provides secure support for holding glassware at elevated positions.
- Stainless steel construction
- Two sizes available to meet your laboratory needs
Small lab-frame equipped for vertical mounting. Great for glassware set-ups in small laboratories or where space is limited. Frame measures 24 x 24" (610 x 610 mm). Medium lab-frame can be mounted either veristically or horizontally, which is convenient for distillation or general set-up. Frame measures 24 x 48" (610 x 1219 mm). Bases are both 18" (457 mm) wide for stability. Base may be permanently mounted to bench top with screws (included).
Spécifications
- Désignation:Medium Lab Frame
- Taille:24 x 48"



