Laboratory Frames and Supports
Small Lab Frame, 24 x 24"
Catalog # 470235-412
Supplier: OHAUS CORP.
Fournisseur #: 30392323
Jump to:
Product Details & Documents
Provides secure support for holding glassware at elevated positions.
- Stainless steel construction
- Two sizes available to meet your laboratory needs
Small lab-frame equipped for vertical mounting. Great for glassware set-ups in small laboratories or where space is limited. Frame measures 24 x 24" (610 x 610 mm). Medium lab-frame can be mounted either veristically or horizontally, which is convenient for distillation or general set-up. Frame measures 24 x 48" (610 x 1219 mm). Bases are both 18" (457 mm) wide for stability. Base may be permanently mounted to bench top with screws (included).
Spécifications
- Désignation:Small Lab Frame
- Taille:24 x 24"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



