Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Packaging Buckets, Burkle | Avantor

Packaging Buckets, Burkle

PP packaging bucket, 5 L (1.3 gal.), 225 mm (8.86"), 194 mm (7.6") with cap
Catalog # 76193-760
Supplier:   BURKLE INC
Fournisseur #:  2327-0050
Packaging Buckets, Burkle
Catalog # 76193-760
Supplier:  BURKLE INC
Packaging Buckets, Burkle
Packaging Buckets, Burkle

PP packaging bucket, 5 L (1.3 gal.), 225 mm (8.86"), 194 mm (7.6") with cap

Price
14,40 $
Log in pour la disponibilité
Each
Product Details & Documents

Packaging buckets for transport, packaging, and storing of various materials

  • Polypropylene, white finish

  • Air-tight closure
  • Supplied with lid
  • Autoclavable
  • Also available with advertising print (in large quantities on request)

Suitable for the food or building material industries and non-aggressive chemicals in environmental protection, hospitals, and the household. Buckets are equipped with a strong handle and a quality closure for product safety.

Spécifications
  • Capacité:
    5 L (1.3 gal.)
  • Désignation:
    PP packaging bucket
  • Hauteur:
    194 mm (7.6") with cap
  • Diameter:
    225 mm (8.86")