Packaging Buckets, Burkle
PP packaging bucket, 3 L (0.79 gal.), 225 mm (8.86"), 123 mm (4.8") with cap
Catalog # 76193-600
Supplier: BURKLE INC
Supplier #: 2327-0030
Jump to:
Product Details & Documents
Packaging buckets for transport, packaging, and storing of various materials
Polypropylene, white finish
- Air-tight closure
- Supplied with lid
- Autoclavable
- Also available with advertising print (in large quantities on request)
Suitable for the food or building material industries and non-aggressive chemicals in environmental protection, hospitals, and the household. Buckets are equipped with a strong handle and a quality closure for product safety.
Spécifications
- Capacité:3 L (0.79 gal.)
- Désignation:PP packaging bucket
- Hauteur:123 mm (4.8") with cap
- Diameter:225 mm (8.86")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



