Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Packaging Buckets, Burkle | Avantor

Packaging Buckets, Burkle

PP packaging bucket, 10 L (2.6 gal.), 268 mm (10.55"), 263 mm (10.35") with cap
Catalog # 76193-598
Supplier:   BURKLE INC
Fournisseur #:  2327-0010
Packaging Buckets, Burkle
Catalog # 76193-598
Supplier:  BURKLE INC
Packaging Buckets, Burkle
Packaging Buckets, Burkle

PP packaging bucket, 10 L (2.6 gal.), 268 mm (10.55"), 263 mm (10.35") with cap

Price
$18.64
Log in pour la disponibilité
Each
Product Details & Documents

Packaging buckets for transport, packaging, and storing of various materials

  • Polypropylene, white finish

  • Air-tight closure
  • Supplied with lid
  • Autoclavable
  • Also available with advertising print (in large quantities on request)

Suitable for the food or building material industries and non-aggressive chemicals in environmental protection, hospitals, and the household. Buckets are equipped with a strong handle and a quality closure for product safety.

Spécifications
  • Capacité:
    10 L (2.6 gal.)
  • Désignation:
    PP packaging bucket
  • Hauteur:
    263 mm (10.35") with cap
  • Diameter:
    268 mm (10.55")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.