Stage Sets, Fixed Height, AmTab
36 - 48, Hardboard, 12 ft., 32 ft., 24"
76180-206
Supplier #: STS123224H
Stage Sets, Fixed Height, AmTab
76180-206
Stage and riser sets are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art platforms are safe, durable, easy to operate, and a great long-term value. Units are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
- Folded size varies on configuration
Custom high-speed gas cylinder stabilizer assists for long-lasting opening and closing functions and much more.
Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
- Largeur:12 ft.
- Worksurface Material:Hardboard
- Capacité:36 - 48
- Hauteur:24"
- Longueur:32 ft.
- Cat. No.:76180-206
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



