Stage Sets, Adjustable Height, AmTab
27 - 36, Carpet, 12 ft., 24 ft., 16 - 14"
76180-168
: STAS122424C
Stage Sets, Adjustable Height, AmTab
76180-168
Stage and riser sets are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art platforms are safe, durable, easy to operate, and a great long-term value. Units are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
- Folded size varies on configuration
Custom high-speed gas cylinder stabilizer assists for long-lasting opening and closing functions and much more.
: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
- Largeur:12 ft.
- Worksurface Material:Carpet
- Capacité:27 - 36
- Hauteur:16 - 14"
- Longueur:24 ft.
- Cat. No.:76180-168
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



