Stage Sets, Fixed Height, AmTab
36 - 48, Carpet, 12 ft., 32 ft., 24"
Catalog # 76180-158
Supplier: AmTab Manufacturing Corporation
Fournisseur #: STS123224C
Stage Sets, Fixed Height, AmTab
Catalog # 76180-158
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Stage and riser sets are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art platforms are safe, durable, easy to operate, and a great long-term value. Units are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
- Folded size varies on configuration
Custom high-speed gas cylinder stabilizer assists for long-lasting opening and closing functions and much more.
Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
Spécifications
- Largeur:12 ft.
- Worksurface Material:Carpet
- Capacité:36 - 48
- Hauteur:24"
- Longueur:32 ft.
- Cat. No.:76180-158
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



