Stage Sets, Fixed Height, AmTab
18 - 24, Carpet, 12 ft., 16 ft., 24"
Catalog # 76180-154
Supplier: AmTab Manufacturing Corporation
Fournisseur #: STS121624C
Stage Sets, Fixed Height, AmTab
Catalog # 76180-154
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Stage and riser sets are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art platforms are safe, durable, easy to operate, and a great long-term value. Units are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
- Folded size varies on configuration
Custom high-speed gas cylinder stabilizer assists for long-lasting opening and closing functions and much more.
Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
Spécifications
- Largeur:12 ft.
- Worksurface Material:Carpet
- Capacité:18 - 24
- Hauteur:24"
- Longueur:16 ft.
- Cat. No.:76180-154
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



