Portable Stages and Risers, Fixed Height Riser, AmTab
Riser set, fixed height, 3 levels, 48 - 64, Hardboard, 72", 108", 24"
Catalog # 76180-132
Supplier: AmTab Manufacturing Corporation
Fournisseur #: STC363H
Portable Stages and Risers, Fixed Height Riser, AmTab
Catalog # 76180-132
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Portable stages and risers, fixes hieght riser are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art platforms are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Folded storage position varies on configuration.
Certifications: UL certified, ANSI/BIFMA certified.
Spécifications
- Largeur:72"
- Worksurface Material:Hardboard
- Capacité:48 - 64
- Désignation:Riser set, fixed height, 3 levels
- Hauteur:24"
- Longueur:108"
- Cat. No.:76180-132
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



