Portable Stages and Risers, Fixed Height Riser, AmTab
Riser set, fixed height, 3 levels, 48 - 96, Carpet, 96", 144", 24"
Catalog # 76180-122
Supplier: AmTab Manufacturing Corporation
Fournisseur #: STB483C
Portable Stages and Risers, Fixed Height Riser, AmTab
Catalog # 76180-122
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Portable stages and risers, fixes hieght riser are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art platforms are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Folded storage position varies on configuration.
Certifications: UL certified, ANSI/BIFMA certified.
Spécifications
- Largeur:96"
- Worksurface Material:Carpet
- Capacité:48 - 96
- Désignation:Riser set, fixed height, 3 levels
- Hauteur:24"
- Longueur:144"
- Cat. No.:76180-122
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



