Portable Stages and Risers, Pie Shaped Riser, AmTab
Pie shaped riser, (2 levels), 3, PP, 36", 16"
Catalog # 76180-094
Supplier: AmTab Manufacturing Corporation
Supplier #: STP362P
Portable Stages and Risers, Pie Shaped Riser, AmTab
Catalog # 76180-094
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
These stages and risers are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
Spécifications
- Largeur:36"
- Worksurface Material:PP
- Capacité:3
- Désignation:Pie shaped riser, (2 levels)
- Hauteur:16"
- Cat. No.:76180-094
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



