Portable Stages and Risers, Pie Shaped Riser, AmTab
Pie shaped riser, (1 level), 1, Carpet, 48", 8"
76180-000
: STP481C
Portable Stages and Risers, Pie Shaped Riser, AmTab
76180-000
These stages and risers are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: UL certified, ANSI/BIFMA certified.
- Largeur:48"
- Worksurface Material:Carpet
- Capacité:1
- Désignation:Pie shaped riser, (1 level)
- Hauteur:8"
- Cat. No.:76180-000
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



