Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Multi-Functional Collaborative Activity Tables, AmTab

Multi-Functional Collaborative Activity Tables, AmTab

Activity table, wave, 3 - 4, 22 - 29", 48×30"
  76179-792
   Safer Human and Environmental Health
Multi-Functional Collaborative Activity Tables, AmTab
  76179-792
 :  
   Safer Human and Environmental Health
Multi-Functional Collaborative Activity Tables, AmTab
Multi-Functional Collaborative Activity Tables, AmTab

Activity table, wave, 3 - 4, 22 - 29", 48×30"

 
 

Tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.

  • Affordable long-term value
  • 100% made in the USA
  • 15 year warranty

Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.

Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.

 
  • No. of Users:
    3 - 4
  • Désignation:
    Activity table, wave
  • Hauteur:
    22 - 29"
  • W×D:
    48×30"
  • Cat. No.:
    76179-792
  • Environmental certification:
    MAS GREEN
  • Environmentally Preferable:
    Safer Human and Environmental Health