Saisie de commande
Canada
Lien pour commandesContactUsLinkComponent
Multi-Functional Collaborative Activity Tables, AmTab

Multi-Functional Collaborative Activity Tables, AmTab

Activity table, square, 3 - 4, 22 - 29", 36×36"
Catalog # 76179-748
   Safer Human and Environmental Health
Supplier #:  ASQ36D
Multi-Functional Collaborative Activity Tables, AmTab
Catalog # 76179-748
   Safer Human and Environmental Health
Multi-Functional Collaborative Activity Tables, AmTab
Multi-Functional Collaborative Activity Tables, AmTab

Activity table, square, 3 - 4, 22 - 29", 36×36"

Price
1 576,00 $
Log in pour la disponibilité
Each
Minimum order quantity is 1
Product Details & Documents

Tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.

  • Affordable long-term value
  • 100% made in the USA
  • 15 year warranty

Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.

Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.

Spécifications
  • No. of Users:
    3 - 4
  • Désignation:
    Activity table, square
  • Hauteur:
    22 - 29"
  • W×D:
    36×36"
  • Cat. No.:
    76179-748
  • Environmental certification:
    MAS GREEN
  • Environmentally Preferable:
    Safer Human and Environmental Health
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.