Folding Tables, AmTab
Folding table, 6 - 10, Particleboard core, 29", 96×36"
76179-570
: 368D
Folding Tables, AmTab
76179-570
Laminated folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
- No. of Users:6 - 10
- Worksurface Material:Particleboard core
- Désignation:Folding table
- Hauteur:29"
- W×D:96×36"
- Cat. No.:76179-570
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



