Folding Tables, AmTab
Folding table, 4 - 6, Plywood core, 29", 60×30"
Catalog # 76179-524
Supplier: AmTab Manufacturing Corporation
Supplier #: 305DP
Folding Tables, AmTab
Catalog # 76179-524
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Laminated folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
Spécifications
- No. of Users:4 - 6
- Worksurface Material:Plywood core
- Désignation:Folding table
- Hauteur:29"
- W×D:60×30"
- Cat. No.:76179-524
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



