Training Tables, AmTab
Training table with modesty panel, 5 - 6, Plywood core, ¾", 29", 84×24×29"
Catalog # 76179-456
Supplier: AmTab Manufacturing Corporation
: TT247DPM
Training Tables, AmTab
Catalog # 76179-456
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Laminated training tables are used every day throughout the world in multi-purpose meeting room, seminar room, and training room environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: UL certified, ANSI/BIFMA certified.
Spécifications
- No. of Users:5 - 6
- Worksurface Material:Plywood core
- Désignation:Training table with modesty panel
- Hauteur:29"
- W×D×H:84×24×29"
- Worksurface Thickness:¾"
- Cat. No.:76179-456
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



