Mobile Shape Tables, AmTab
Oval mobile table, 6 - 12, 72", 27 - 29"
Catalog # 76179-446
Supplier: AmTab Manufacturing Corporation
Supplier #: MOV72
Mobile Shape Tables, AmTab
Catalog # 76179-446
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Mobile folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
Specifications
- No. of Users:6 - 12
- Désignation:Oval mobile table
- Hauteur:27 - 29"
- Diameter:72"
- Cat. No.:76179-446
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



