Computer/Technology Tables, All Welded, FlipTop, AmTab
Flip top computer and technology table, 1 - 2, 29", 36×30"
76179-442
: CTF303
Computer/Technology Tables, All Welded, FlipTop, AmTab
76179-442
All-welded computer tables are used every day throughout the world in multi-purpose media and tech environments. Our high-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
- No. of Users:1 - 2
- Désignation:Flip top computer and technology table
- Hauteur:29"
- W×D:36×30"
- Cat. No.:76179-442
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



