Training Tables, AmTab
Training table with modesty panel, 5 - 6, Plywood core, ¾", 29", 84×18×29"
76179-160
: TT187DPM
Training Tables, AmTab
76179-160
Laminated training tables are used every day throughout the world in multi-purpose meeting room, seminar room, and training room environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: UL certified, ANSI/BIFMA certified.
- No. of Users:5 - 6
- Worksurface Material:Plywood core
- Désignation:Training table with modesty panel
- Hauteur:29"
- W×D×H:84×18×29"
- Worksurface Thickness:¾"
- Cat. No.:76179-160
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



