Training Tables, AmTab
Training table, plain, 4 - 5, Particleboard core, ⅝", 29", 72×18"
76179-142
Fournisseur #: TT186D
Training Tables, AmTab
76179-142
Laminated training tables are used every day throughout the world in multi-purpose meeting room, seminar room, and training room environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
- No. of Users:4 - 5
- Worksurface Material:Particleboard core
- Désignation:Training table, plain
- Hauteur:29"
- W×D:72×18"
- Worksurface Thickness:⅝"
- Cat. No.:76179-142
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



