Multi-Functional Collaborative Activity Tables, AmTab
Activity table, rectangular, 3 - 4, 22 - 29", 48×30"
Catalog # 76179-076
Supplier: AmTab Manufacturing Corporation
Supplier #: AA304D
Multi-Functional Collaborative Activity Tables, AmTab
Catalog # 76179-076
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: LEED 2009 certified, ANSI/BIFMA x7.1 certified, UL certified.
Specifications
- No. of Users:3 - 4
- Désignation:Activity table, rectangular
- Hauteur:22 - 29"
- W×D:48×30"
- Cat. No.:76179-076
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



