Training Tables, AmTab
Training table with modesty panel, 5 - 6, Particleboard core, ⅝", 29", 96×24"
Catalog # 76179-052
Supplier: AmTab Manufacturing Corporation
Supplier #: TT248DM
Training Tables, AmTab
Catalog # 76179-052
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Laminated training tables are used every day throughout the world in multi-purpose meeting room, seminar room, and training room environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
Spécifications
- No. of Users:5 - 6
- Worksurface Material:Particleboard core
- Désignation:Training table with modesty panel
- Hauteur:29"
- W×D:96×24"
- Worksurface Thickness:⅝"
- Cat. No.:76179-052
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



