Café Tables, Multi-Purpose, AmTab
Wave-shaped conference and café table, 6 - 8, 30", 60×30"
Catalog # 76179-012
Supplier: AmTab Manufacturing Corporation
Fournisseur #: LTSW30530D
Café Tables, Multi-Purpose, AmTab
Catalog # 76179-012
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
AmTab's cafe tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: LEED 2009 certified, UL and ANSI/BIFMA certified.
Spécifications
- No. of Users:6 - 8
- Désignation:Wave-shaped conference and café table
- Hauteur:30"
- W×D:60×30"
- Cat. No.:76179-012
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



