Mobile Shape Tables, AmTab
Mobile table, 6 - 10, 27 - 29", 73×30"
Catalog # 76178-998
Supplier: AmTab Manufacturing Corporation
Fournisseur #: MT6
Mobile Shape Tables, AmTab
Catalog # 76178-998
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Mobile folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
Certifications: UL certified, ANSI/BIFMA certified.
Spécifications
- No. of Users:6 - 10
- Désignation:Mobile table
- Hauteur:27 - 29"
- W×D:73×30"
- Cat. No.:76178-998
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



