Mobile Shape Tables, AmTab
Round mobile table, 6 - 12, 72", 27 - 29"
Catalog # 76178-996
Supplier: AmTab Manufacturing Corporation
: MRD72TL
Mobile Shape Tables, AmTab
Catalog # 76178-996
Supplier: AmTab Manufacturing Corporation
Jump to:
Product Details & Documents
Mobile folding tables are used every day throughout the world in multi-purpose environments. High-quality state-of-the-art tables are safe, durable, easy to operate, and a great long-term value. Tables are perfect for heavy-use and heavy-turn settings providing years of trusted service.
- Affordable long-term value
- 100% made in the USA
- 15 year warranty
Custom high-speed gas cylinder stabilizer assist for long-lasting opening and closing functions and much more.
: UL certified, ANSI/BIFMA certified.
Spécifications
- No. of Users:6 - 12
- Désignation:Round mobile table
- Hauteur:27 - 29"
- Diameter:72"
- Cat. No.:76178-996
- Environmental certification:MAS GREEN
- Environmentally Preferable:Safer Human and Environmental Health



